Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
HVAC Replacement Parts
Modine Parts
7/10 HP Blower Motor (230V, 1050 RPM)
Brand:
Modine
SKU:
9F0102380000
Rating:
(0)
Q&A:
(0)
Hover image to zoom
9F0102380000 has been discontinued
Discontinued May 24, 2019
This product was discontinued by the manufacturer.
This item replaces:
9F10238
Suggested Alternative:
1/15 HP Blower Motor (200-230V, 1050 RPM), 9F0302460000
Brand:
Modine
SKU:
9F0302460000
(0)
Order by
today
, receive 21 by
Tuesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE
Product Highlights
–
230V
1050 RPM
7/10 HP
Specs
–
Product Type:
Motor
Voltage:
230V
RPM:
1050
Horse Power:
7/10
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
×
Video