Apply to be a TradeMaster!
Main product image of Replacement Fan Motor (115V, 1/25 HP, 1500 RPM), 9F0102400000
Magnifying glass
Hover image to zoom

Replacement Fan Motor (115V, 1/25 HP, 1500 RPM), 9F0102400000

Brand:
Modine
SKU:
9F0102400000
Rating:
(1)
Q&A:
(0)
Replacement Fan Motor (115V, 1/25 HP, 1500 RPM), 9F0102400000
Magnifying glass
Hover image to zoom
$316.72 each
In Stock
In Stock
Get 5 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Horse Power
1/25 HP

Description

–
9F0102400000 is an official OEM Replacement Fan Motor (115V, 1/25 HP, 1500 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/25

RPM:

1500

Voltage:

115V

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect replacement

I was impressed with SupplyHouse. They researched and found the fan that I needed at a reasonable price and got it sent to me quickly. I had previously spent a couple of hours trying to find the replacement on my own but couldn't. Their understanding and proficiency were top-notch!
NSR MGR
Montana
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy