Apply to be a TradeMaster!
Main product image of 1 Speed Motor (115V, 1/40 HP, 1500 RPM), 9F0102470000
Magnifying glass
Hover image to zoom

1 Speed Motor (115V, 1/40 HP, 1500 RPM), 9F0102470000

Brand:
Modine
SKU:
9F0102470000
Rating:
(2)
Q&A:
(0)
1 Speed Motor (115V, 1/40 HP, 1500 RPM), 9F0102470000
Magnifying glass
Hover image to zoom
$167.65 each
In Stock
In Stock
Get 3 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1500 RPM
Product Highlight: Horse Power
1/40 HP

Description

–
9F0102470000 is an official OEM 1 Speed Motor (115V, 1/40 HP, 1500 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

1/40

RPM:

1500

Voltage:

115V

Speeds:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy from you again

all works well now thank you
prettygirl
flushing NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again - perfect replacement

Absolutely perfect replacement product - easy repair And price was right
Eric
Colorado
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy