Apply to be a TradeMaster!
1/3 HP Motor (115V, 1100 RPM)

1/3 HP Motor (115V, 1100 RPM)

Brand:
Modine
SKU:
9F0102610000
Rating:
(0)
Q&A:
(0)
1/3 HP Motor (115V, 1100 RPM)
9F0102610000 has been discontinued
Discontinued August 4, 2021
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1100 RPM
Product Highlight: Horse Power
1/3 HP

Specs

–
Product Type:

Motor

Horse Power:

1/3

RPM:

1100

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm