Apply to be a TradeMaster!
Main product image of Fan Motor (115V), 9F0102620000
Magnifying glass
Hover image to zoom

Fan Motor (115V), 9F0102620000

Brand:
Modine
SKU:
9F0102620000
Rating:
(4)
Q&A:
(0)
Fan Motor (115V), 9F0102620000
Magnifying glass
Hover image to zoom
$176.86 each
In Stock
In Stock
Get 77 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V

Description

–
9F0102620000 is an official OEM Fan Motor (115V) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Fan Blade, 5H0751880001
SKU: 5H0751880001
Modine

Product Reviews

3.5 out of 4 reviews
50% would recommend this product
3.5
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
25%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Motor was wrong

Ordered motor hopefully it would work. Absolutely no spec sheet on line or this site. Tec support could not get sides and specs for this motor. Would not fit and returned it. Thanks for a great return policy.
Hh
GlassporT pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fan motor

They always have what l need in stock and I appreciate the super fast shipping!
Ron
Kitty Hawk North Carolina
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wrong motor

Sales associate had exact part number. Sent motor that was not even close to correct one needed. I had to pay to return it.
CC
Huntsville, Utah
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i will continue to purchase heating parts from supplyhouse.

blower motor was exact fit. was shipped out in 2 days.heater running quietly.
kenny
boston,ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy