Apply to be a TradeMaster!
Main product image of 1 Phase, 3/4 HP Motor (115/230V, 1125 RPM), 9F0301890000
Magnifying glass
Hover image to zoom

1 Phase, 3/4 HP Motor (115/230V, 1125 RPM), 9F0301890000

Brand:
Modine
SKU:
9F0301890000
Rating:
(1)
Q&A:
(0)
1 Phase, 3/4 HP Motor (115/230V, 1125 RPM), 9F0301890000
Magnifying glass
Hover image to zoom
$762.79 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115/230V
Product Highlight: RPM
1125 RPM
Product Highlight: Horse Power
3/4 HP

Description

–
9F0301890000 is an official OEM 1 Phase, 3/4 HP Motor (115/230V, 1125 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Horse Power:

3/4

RPM:

1125

Phase:

1

Voltage:

115/230V

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

Fan, 5H0688070005
SKU: 5H0688070005
Modine

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this and other products from SupplyHouse again.

The motor was a replacement for Plant's heater and it works fine. No complaints.
Ally the purchaser
Philadelphia, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy