Apply to be a TradeMaster!
Main product image of 1/12 HP Motor w/ Capillary (115V, 1600 RPM), 9F0302130000
Magnifying glass
Hover image to zoom

1/12 HP Motor w/ Capillary (115V, 1600 RPM), 9F0302130000

Brand:
Modine
SKU:
9F0302130000
Rating:
(6)
Q&A:
(0)
1/12 HP Motor w/ Capillary (115V, 1600 RPM), 9F0302130000
Magnifying glass
Hover image to zoom
$274.05 each
In Stock
In Stock
Get 9 Fri, Oct 16
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: RPM
1600 RPM
Product Highlight: Horse Power
1/12 HP

Description

–
9F0302130000 is an official OEM 1/12 HP Motor w/ Capillary (115V, 1600 RPM) for Modine HVAC equipment.

Specs

–
Product Type:

Motor

Voltage:

115V

RPM:

1600

Horse Power:

1/12

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Next time I need parts I will shop with these guys "fo show"

Fair price! Great product!! Fast shipping!!!
Brian the fix it dad
Milwaukee, WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Bought for my garage heater easy installation
Kato
Iowa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Company

Excellent service, timely delivery and quality OEM part.
Paul
Massanchusetts
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would use SupplyHouse again

Was quick delivery and had to return one item and re order another. No problem. All went smoothly.
Modine Bob
Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Motor works nicely

Fit was good, no complaints
Mike
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Perfect fit ,Easy installation
WRW
Arizona
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy