Apply to be a TradeMaster!
Main product image of 5 Ft. Fin Tube Radiation Heater, 2.75" x 4.25", 50 Fins
Magnifying glass
Hover image to zoom

5 Ft. Fin Tube Radiation Heater, 2.75" x 4.25", 50 Fins

Brand:
Modine
SKU:
CP07550A050
Rating:
(0)
Q&A:
(0)
5 Ft. Fin Tube Radiation Heater, 2.75" x 4.25", 50 Fins
Magnifying glass
Hover image to zoom
CP07550A050 has been discontinued
Discontinued June 17, 2019
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Size
2.75" x 4.25"

Description

Fin tube radiation heaters from Modine are designed with a variety of enclosure styles to meet most any application or architectural style.

Heating elements of Modine's Fin-Tube Radiation are copper tubes with aluminum fins. The aluminum fins are mechanically bonded to the copper tube to provide maximum heat transfer. A choice of fin spacings permit the selection of elements to meet your design requirements.

Modine’s fin tube radiation heaters can be supplied in two- to eight-foot lengths and in a variety of colors to match most decors. A full complement of accessories to match enclosure styles provides flexibility in design and installation. Modine's fin tube radiation heaters comply with the Buy American Act as they are all made in the USA.

Features:
  • End caps, end enclosures and valve compartments use slip joints to attach to enclosure.
  • Inside, outside corners and enclosure extensions overlap enclosure sections.
  • Return pipe hanger. Note: return pipe hanger cannot be used with damper option.
  • Enclosures available in 14 or 16 gauge steel.
  • Baked on polyester powdercoat paint finish available in colors selected from color guide (75-403).
  • Bottom inlet grille conceals open air inlet for installations above eye level.
  • Hanger strip with full back panel.
  • Knob operated or tamperproof (key) damper.

Benefits:
  • Hanger strip - 20 gauge aluminized steel.
  • Enclosure, 18 gauge in lengths of 2 feet through 8 feet in 6 inch increments.
  • Enclosure sections are joined using concealed slip joints.
  • Baked on polyester powdercoat paint finish, tan color.

Specs

Element Length:

5 Ft.

Size:

2.75" x 4.25"

Number of Fins:

50

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm