Apply to be a TradeMaster!
Main product image of DFP Indoor Duct Furnace Power Vent Unit Heater w/ Right Hand Access, 1 Stage Control - 200,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

DFP Indoor Duct Furnace Power Vent Unit Heater w/ Right Hand Access, 1 Stage Control - 200,000 BTU (Natural Gas)

Brand:
Modine
SKU:
DFP200TFRNN14A1
Rating:
(0)
Q&A:
(0)
DFP Indoor Duct Furnace Power Vent Unit Heater w/ Right Hand Access, 1 Stage Control - 200,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$3,721.24 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 187 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU
200000

Description

–
Overview:
  • ETL certification for commercial and industrial use in the US and Canada.
  • Aluminized steel cabinet with duct flanges for easy ductwork connection.
  • 81% minimum thermal efficiency over 20° to 100°F temperature rise range for fuel savings.
  • Patented aluminized steel dimple tube clam-shell heat exchanger for maximum heat transfer (409 stainless steel optional).
  • Heat exchanger certified to withstand 3.0” W.C. external static for use in systems with long duct runs or high static accessories.
  • Aluminized steel burner with stainless steel separator strip (409 stainless steel optional).
  • Factory-installed power venter with differential pressure switch for proof of venting.
  • Right-hand control access (left hand optional) with slide-out burner access.
  • Single-stage gas controls (two-stage, electronic modulation, or building management controls using a 0-10 Vdc or 4-20 mA input optional).
  • Automatic reset high limit safety control (manual reset optional).
  • Intermittent pilot ignition with the continuous retry control system.
  • Control terminal board and low voltage terminal connections.
  • Gas control step-down transformer with 24V gas controls.
  • 4-point mounting with threaded rod (by others).
  • Designed, Engineered & Assembled in the USA

Specs

–
BTU:

200000

Type:

Unit Heater

Fuel Type:

Natural Gas

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy