Apply to be a TradeMaster!
Main product image of HDS100 Hot Dawg Propane Separated Combustion Heater w/ Aluminized Steel Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom

HDS100 Hot Dawg Propane Separated Combustion Heater w/ Aluminized Steel Heat Exchanger (100,000 BTU)

Brand:
Modine
SKU:
HDS100AS0121FBAN
Rating:
(0)
Q&A:
(0)
HDS100 Hot Dawg Propane Separated Combustion Heater w/ Aluminized Steel Heat Exchanger (100,000 BTU)
Magnifying glass
Hover image to zoom
HDS100AS0121FBAN has been discontinued
Discontinued November 27, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HDS100 Hot Dawg Propane Separated Combustion Heater w/ Aluminized Steel Heat Exchanger (100,000 BTU)
Brand:
Modine
SKU:HDS100AS0121FCAN
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
80000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Stages
1
Product Highlight: BTU
100000
Product Highlight: BTU Input
100000 BTUs
Product Highlight: Horse Power
1/15 HP

Description

–
Overview:
  • Tubular Separated Combustion Propeller
  • 100.000 BTU/hr input
  • Application: 1 to 1-1/2 Car Garage
  • Heat Exchanger: Aluminized Steel
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
**Image may not depict actual product.**

Specs

–
Type:

Unit Heater

Fuel Type:

Propane

Stages:

1

BTU:

100000

BTU Output:

80000

BTU Input:

100000

Horse Power:

1/15

Entering Airflow (CFM) @ 70°F:

1490

Air Temp. Rise (°F):

50°F

Max Mounting Height (ft):

12 feet

Material:

Aluminized Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm