Apply to be a TradeMaster!
Main product image of HDS60 Hot Dawg LP Separated Combustion Heater (60,000 BTU)
Magnifying glass
Hover image to zoom

HDS60 Hot Dawg LP Separated Combustion Heater (60,000 BTU)

Brand:
Modine
SKU:
HDS60AS0121FBAN
Rating:
(0)
Q&A:
(0)
HDS60 Hot Dawg LP Separated Combustion Heater (60,000 BTU)
Magnifying glass
Hover image to zoom
HDS60AS0121FBAN has been discontinued
Discontinued July 3, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
HDS60 Hot Dawg LP Separated Combustion Heater (60,000 BTU)
Brand:
Modine
SKU:HDS60AS0121FCAN
(0)
Backorder
Backorder
Get it Tue, Nov 17 - Fri, Dec 18
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: BTU Output
48000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Stages
1
Product Highlight: BTU Input
60000 BTUs
Product Highlight: Horse Power
1/12 HP

Description

–
Overview:
  • Tubular Separated Combustion Propeller
  • 60,000 BTU/hr input
  • Application: 3 to 3-1/2 Car Garage
  • Heat Exchanger: Aluminum
  • Direct Spark Ignition
  • 115V, 60 hertz, single phase
  • Single Stage, Propane
HOT DAWG SEPARATED COMBUSTION GAS-FIRED UNIT HEATER (MODEL HDS)
  • Hush-puppy quiet operation
  • Right or left hand controls available on all 30-75 units. Gas, electrical and flue connections can be changed by simply flipping the Hot Dawg over
  • Uses natural or propane gas
  • Lightweight, easily installs 1" from ceiling with only two angle brackets (included on sizes 30-75, accessory for 100, 125)
  • Full 10-year warranty on heat exchanger
  • Standard power exhaust simplifies side-wall or roof venting with small-diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • single stage, direct spark ignition, 100% shut-off with continuous retry
  • Low-profile design and neutral color to blend in with decor
  • The separated combustion Hot Dawg draws its combustion air from outside the work space, ensuring the unit always has plenty of fresh, clean air to breathe.
  • The fresh-air supply reduces common concerns about dusty, dirty or humid applications, providing greater durability and reduced maintenance.
  • Drawing combustion air from the outside increases overall heating efficiency.
  • External gas connections.
**Image may not depict actual product.**

Specs

–
Type:

Unit Heater

Stages:

1

BTU Input:

60000

Fuel Type:

Propane

BTU Output:

48000

Horse Power:

1/12

Entering Airflow (CFM) @ 70°F:

990

Air Temp. Rise (°F):

45

Max Mounting Height (ft):

12 feet

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm