Apply to be a TradeMaster!
Main product image of HHD45 Hot Dawg H2O Low Profile Hot Water Unit Heater (40,000 BTU)
Magnifying glass
Hover image to zoom

HHD45 Hot Dawg H2O Low Profile Hot Water Unit Heater (40,000 BTU)

Brand:
Modine
SKU:
HHD45SC01SA
Rating:
(0)
Q&A:
(0)
HHD45 Hot Dawg H2O Low Profile Hot Water Unit Heater (40,000 BTU)
Magnifying glass
Hover image to zoom
$1,877.90 each
In Stock
In Stock
Get 5 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 65.16 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
710 CFM
Product Highlight: Voltage
115V
Product Highlight: Amperage
4.6 Amps
Product Highlight: BTU
40000
Product Highlight: Horse Power
0.4 HP
Product Highlight: RPM
1625 RPM

Description

–
Modine's all new Hot Dawg H2O is the only low-profile residentially-certified hot-water unit heater in North America. Available in two sizes, the Hot Dawg H2O offers a one of a kind heating solution for your garage or basement, as well as commercial, industrial and institutional installations. With side access piping and all moving parts enclosed, the Hot Dawg H2O has the versatility to be mounted vertically or horizontally, and is designed to work wherever you need it.

The Hot Dawg H2O offers the following features:
  • Standard unit with two blower speed
  • No external parts - twin centrifugal blowers keep all moving parts inside the cabinet
  • Can be mounted horizontally or vertically
  • Low profile design
  • Available in hammertone beige
  • Easy, versatile installation
  • Constructed of heavy gauge steel for clean appearance and maximum headroom
  • Includes two mounting brackets with vibration isolators to reduce noise and vibration
  • Finger-proof side-panel inlet air openings
  • Internal coil can handle water pressures up to 150PSI and temperature up to 200° F
  • Made in the USA

Specs

–
Air Flow Capacity (CFM):

710

Phase:

1

Speeds:

2

Voltage:

115V

Frequency:

60 Hz

Application:

1 To 2 Car Garage

Amperage:

4.6

BTU:

40000

Type:

Unit Heater

Horse Power:

0.4

RPM:

1625

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy