Apply to be a TradeMaster!
Main product image of HSB121SC01SA Horizontal Hydronic Unit Heater - 121,000 BTU
Magnifying glass
Hover image to zoom

HSB121SC01SA Horizontal Hydronic Unit Heater - 121,000 BTU

Brand:
Modine
SKU:
HSB121SC01SA
Rating:
(0)
Q&A:
(0)
HSB121SC01SA Horizontal Hydronic Unit Heater - 121,000 BTU
Magnifying glass
Hover image to zoom
$1,584.00 each
In Stock
In Stock
Get 5 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 76 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
121000 Max BTUs
Product Highlight: Horse Power
1/5 HP

Description

–
HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes.

The HSB is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HSB has supply and return connections on the top and bottom of the unit, allowing it to be installed facing any direction.

Features
  • Top and Bottom Piping Connections: The HSB121 has top and bottom connections for supply and return piping. The vertical connections allow the unit heater to be faced any direction during installation.
  • Two Piece Casing: A two piece casing is used with the HSB121, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HSB121 comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HSB121 features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
Type:

Unit Heater

Max Airflow (CFM):

1775

Application:

Heating

BTU Output:

121000

Horse Power:

1/5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy