Shop Resideo Sale
Main product image of HSB193SC01SA Horizontal Hydronic Unit Heater - 193,000 BTU
Magnifying glass
Hover image to zoom

HSB193SC01SA Horizontal Hydronic Unit Heater - 193,000 BTU

Brand:
Modine
SKU:
HSB193SC01SA
Rating:
(0)
Q&A:
(0)
HSB193SC01SA Horizontal Hydronic Unit Heater - 193,000 BTU
Magnifying glass
Hover image to zoom
$2,159.12 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
193000 Max BTUs
Product Highlight: Voltage
115V
Product Highlight: Air Flow Capacity (CFM)
2900 CFM
Product Highlight: Horse Power
1/3 HP
Product Highlight: Connection Size
1-1/4" Connection

Description

–
Modine HSB series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HSB heaters have steel male threaded connections located on the top and bottom - allowing to rotate the unit 360° without changing the piping.

Features:
  • BTU/Hr: 193,000 (Steam) / 143,000 (Hot Water)
  • Final Air Temperature (°F): 121 (Steam)/105 (Hot Water)
  • Heat Throw (ft.): @ Max Mounting Height: 38 (Steam) / 41 (Hot Water)
  • Maximum Mounting Height: 18ft (Steam)/ 19ft (Hot Water)
  • Approx. weight: 98 lbs
  • Dimensions (W x H x D): 32-1/2" x 30-1/2" x 9-1/4" (18-3/4" with standard motor)

Specs

–
BTU Output:

193000

Voltage:

115V

Air Flow Capacity (CFM):

2900

Weight (lbs):

98 lbs

Horse Power:

1/3

Hertz:

60

Phase:

1

Application:

Heating

Type:

Unit Heater

Connection Size:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy