Shop Resideo Sale
Main product image of HSB290SC01SA Horizontal Hydronic Unit Heater - 290,000 BTU
Magnifying glass
Hover image to zoom

HSB290SC01SA Horizontal Hydronic Unit Heater - 290,000 BTU

Brand:
Modine
SKU:
HSB290SC01SA
Rating:
(0)
Q&A:
(0)
HSB290SC01SA Horizontal Hydronic Unit Heater - 290,000 BTU
Magnifying glass
Hover image to zoom
$2,798.28 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
290000 Max BTUs
Product Highlight: Voltage
115V

Description

–
  • FP 48208.
  • Standard 115 Volt motor. Other voltages are available.
  • Standard fan guard. A finger proof fan guard is available.
  • Standard capacity coil. Lower output coil is available, typically used on high steam pressure applcations.
  • Horizontal airflow.
  • Top and bottom steel female pipe connections.
  • Copper tubes.
  • Aluminum fins.
  • Adjustable louvers.
  • Balanced fan.

Specs

–
BTU Output:

290000

Application:

Hot Water

Steam

Voltage:

115V

Type:

Hydronic Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy