Apply to be a TradeMaster!
Main product image of 33,000 BTU HSB Series Horizontal Steam/Hot Water Unit Heater w/ Top & Bottom Connections
Magnifying glass
Hover image to zoom

33,000 BTU HSB Series Horizontal Steam/Hot Water Unit Heater w/ Top & Bottom Connections

Brand:
Modine
SKU:
HSB33SC01SA
Rating:
(0)
Q&A:
(0)
33,000 BTU HSB Series Horizontal Steam/Hot Water Unit Heater w/ Top & Bottom Connections
Magnifying glass
Hover image to zoom
$770.19 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
630 CFM
Product Highlight: BTU
33000
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Voltage
115V
Product Highlight: Connection Size
1-1/4" Connection

Description

–
HSB units have top and bottom supply and return connections. This permits the unit to be rotated 360° without piping changes.

The HSB is a high grade hot water/steam unit heater that can be fitted into a new or already existing hydronic system with ease. High grade steel is used for the casing to ensure durability and longevity. Designed for horizontal use, the unit heater is excellent for heating long corridors or blanketing walls with heat. The HSB has supply and return connections on the top and bottom of the unit, allowing it to be installed facing any direction.

Features
  • Top and Bottom Piping Connections: The HSB has top and bottom connections for supply and return piping. The vertical connections allow the unit heater to be faced any direction during installation.
  • Two Piece Casing: A two piece casing is used with the HSB, allowing for incredibly easy access to the coil in case maintenance is required.
  • Tapped Suspension Holes: The HSB comes with pre-drilled tapped holes for suspension by threaded rod. This reduces installation time for your contractor, saving you money on installation.
  • Thermal Shock Resistant: The serpentine copper tube coil is very resistant to thermal shock even at high steam temperatures. This prevents undesired warping of the coil itself, as well as decreasing necessary maintenance.
  • Smart Coil Layout: The layout of the coil does not include coil headers. This eliminates potential leaks and maintenance without increasing the overall size of the unit.
  • Baked-On Polyester Paint: The HSB features a neutral colored baked-on polyester paint, providing excellent corrosion resistance and durability while blending in with a wide variety of environments.

Specs

–
Air Flow Capacity (CFM):

630

Type:

Unit Heater

BTU:

33000

Connection Type:

Threaded

Voltage:

115V

Return Connection:

1-1/4" NPT

Connection Size:

1-1/4"

Phase:

1

Supply Connection:

1-1/4" NPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy