Apply to be a TradeMaster!
Main product image of HSB340SC01SA Horizontal Hydronic Unit Heater - 340,000 BTU
Magnifying glass
Hover image to zoom

HSB340SC01SA Horizontal Hydronic Unit Heater - 340,000 BTU

Brand:
Modine
SKU:
HSB340SC01SA
Rating:
(0)
Q&A:
(0)
HSB340SC01SA Horizontal Hydronic Unit Heater - 340,000 BTU
Magnifying glass
Hover image to zoom
$3,353.56 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
340000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
5130 CFM
Product Highlight: Horse Power
1/2 HP
Product Highlight: RPM
1075 RPM

Description

–
HSB340 Horizontal Steam/Hot Water Unit Heater - BTU/Hr: 340,000 (Steam) / 271,000 (Hot Water)

Modine HSB series are propeller (fan) type hot water unit heaters which utilize hot water from a boiler, indirect heater or other source. These heaters are a great solution for applications where gas or oil fuel use is impractical or avoided for safety reasons. HSB heaters have steel male threaded connections located on the top and bottom - allowing to rotate the unit 360° without changing the piping.

Specs

–
Phase:

1

Application:

Heating

Hertz:

60

Air Flow Capacity (CFM):

5130

Horse Power:

1/2

BTU Output:

340000

Type:

Unit Heater

RPM:

1075

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy