Apply to be a TradeMaster!
Main product image of PDP150SE0185SCAN Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom

PDP150SE0185SCAN Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)

Brand:
Modine
SKU:
PDP150SE0185SCAN
Rating:
(0)
Q&A:
(0)
PDP150SE0185SCAN Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)
Magnifying glass
Hover image to zoom
$2,250.41 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Thu, Dec 17

Lift Gate

–
This product weighs 168 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
120000 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Horse Power
1/8 HP
Product Highlight: Voltage
115V

Description

–
PDP150 Vertical Power Vented Propeller Unit Heater - 150,000 BTU (LP)

Specs

–
Air Temp. Rise (°F):

51°F

Heat Exchanger:

Stainless Steel

BTU Input:

150000

Entering Airflow (CFM) @ 70°F:

2180

Max Mounting Height (ft):

16 feet

Horse Power:

1/8

Fuel Type:

Propane

Product Type:

Unit Heater

Application:

Heating

Weight (lbs):

168 lbs

Efficiency:

80% Thermal Efficiency

Voltage:

115V

Phase:

1

BTU Output:

120000

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy