This item is a PDP200 Vertical Power Vented Propeller Unit Heater - 200,000 BTU (Natural Gas) manufactured by Modine.
| BTU Input: | 200000 |
|---|---|
| Hertz: | 60 |
| Horse Power: | 1/6 |
| BTU Output: | 166000 |
| Product Type: | Unit Heater |
| Voltage: | 115V |
| Heat Exchanger: | Stainless Steel |
| Phase: | 1 |
| Efficiency: | 83% |
| Application: | Heating |
| Fuel Type: | Natural Gas |