Apply to be a TradeMaster!
Main product image of PTC110 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (110,000 BTU)
Magnifying glass
Hover image to zoom

PTC110 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (110,000 BTU)

Brand:
Modine
SKU:
PTC110SS0111
Rating:
(0)
Q&A:
(0)
PTC110 Effinity High Efficiency Condensing Gas Fired Unit Heater, NG (110,000 BTU)
Magnifying glass
Hover image to zoom
$3,259.99 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Mon, Nov 30

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
102300 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: Stages
1
Product Highlight: BTU Input
110000 BTUs

Description

–

Modine's Effinity (model PTC) unit heater line is

the most efficient gas-fired, condensing unit heater

in North America. The Effinity will dramatically lower energy costs and

emissions. Blower models are available on models

215-310 for even greater savings.


Features:


  • Up to 97% efficient, with all models offering a minimum of 93% efficiency
  • Ten model sizes available, ranging from 55,000-310,000 BTU/hr
  • Blowers available for more robust air distribution
  • Building Management System standard on all units
  • All sizes are separated combustion
  • Can be vented as either two-pipe or concentric vent system with 3" and 4" PVC
  • Exclusive Modine Conservicore Technology is manufactured to withstand acidic condensate
  • BTU capacities are similar to 80% efficient models
  • Optional condensate pump and cradle

Specs

–
Fuel Type:

Natural Gas

Stages:

1

Product Type:

Unit Heater

BTU Input:

110000

Vent Type:

Direct Vent

Heat Exchanger:

Aluminized Steel

BTU Output:

102300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy