Apply to be a TradeMaster!
Main product image of PTP150 Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - NG (150,000 BTU)
Magnifying glass
Hover image to zoom

PTP150 Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - NG (150,000 BTU)

Brand:
Modine
SKU:
PTP150SS0111SBAN
Rating:
(1)
Q&A:
(1)
PTP150 Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - NG (150,000 BTU)
Magnifying glass
Hover image to zoom
$1,807.32 each
In Stock
In Stock
Get 5 Wed, Nov 4 - Fri, Nov 6

Lift Gate

–
This product weighs 128 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
123000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1
Product Highlight: BTU Input
150000 BTUs

Description

–
The ideal solution for heating a commercial workspace like a warehouse or workshop or studios.

The horizontal power vented PTP unit heater line delivers 80% thermal efficiency in a small business-friendly package.

The blower model BTP allows customers to add ductwork onto the unit to distribute heat and air better. This unit is an excellent fit for greenhouse applications and other situations that need better and more flexible air movement. Also, it offers up to 82% thermal efficiency.

Features:
  • The stainless steel heat exchanger is standard on all units, extending the life of your investment
  • Bent tube, low-profile design
  • Enclosed fan motors and all controls mounted inside the cabinet for protection from airborne moisture and dust
  • 10-year heat exchanger warranty, even in greenhouse applications
  • Quick and easy installations with wiring terminals and knockouts for quick access to gas and electricity, and a roomy controls cabinet for ease of work
  • Standard power exhaust simplifies side-wall or roof venting with a small diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • Made in the USA

Specs

–
Stages:

1

Product Type:

Unit Heater

Fuel Type:

Natural Gas

BTU Output:

123000

BTU Input:

150000

Max Airflow (CFM):

2140

Heat Exchanger:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Modine is my go to for heating equipment.

Having many pieces of Modine equipment in our facility that has been in service for many years, I continue to purchase Modine products with confidence they will be trouble free for many years.
Maintenance Manager
North Carolina
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what voltage is needed for this heater?

Asked by Maintenance Mark 4 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

This unit has a power code 01, so it will require 115V.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy