Apply to be a TradeMaster!
Main product image of PTP175 Horizontal Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom

PTP175 Horizontal Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)

Brand:
Modine
SKU:
PTP175AS0111SBAN
Rating:
(0)
Q&A:
(0)
PTP175 Horizontal Power Vented Propeller Unit Heater - 175,000 BTU (Natural Gas)
Magnifying glass
Hover image to zoom
$1,878.82 each
In Stock
In Stock
Get 1 Wed, Sep 16 - Fri, Sep 18

Lift Gate

This product weighs 209 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
143500 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: BTU
175000
Product Highlight: BTU Input
175000 BTUs
Product Highlight: Horse Power
1/6 HP

Description

The ideal solution for heating a commercial workspace like a warehouse, workshop or studio.


The horizontal power vented PTP unit heater line delivers up to 83% thermal efficiency in a small business-friendly package.


Features & Benefits:

  • The aluminized heat exchanger is standard on all units, extending the life of your investment.
  • Optional stainless steel heat exchanger
  • Bent tube, low-profile design
  • Enclosed fan motors and all controls are mounted inside the cabinet for protection from airborne moisture and dust
  • 10-year heat exchanger warranty, even in greenhouse applications
  • Quick and easy installations with wiring terminals and knockouts for quick access to gas and electricity and a roomy controls cabinet for ease of work
  • Standard power exhaust simplifies side-wall or roof venting with a small diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • Designed, Engineered & Assembled in the USA


Specs

Fuel Type:

Natural Gas

BTU:

175000

Max Mounting Height (ft):

14 feet

Air Temp. Rise (°F):

48

BTU Output:

143500

BTU Input:

175000

Type:

Unit Heater

Entering Airflow (CFM) @ 70°F:

2725

Horse Power:

1/6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy