Apply to be a TradeMaster!
Main product image of PTP175 Horizontal Power Vented Unit Heater w/ Stainless Steel Heat Exchanger & Direct Spark Ignition - 175,000 BTU (Propane)
Magnifying glass
Hover image to zoom

PTP175 Horizontal Power Vented Unit Heater w/ Stainless Steel Heat Exchanger & Direct Spark Ignition - 175,000 BTU (Propane)

Brand:
Modine
SKU:
PTP175SS0121SBAN
Rating:
(0)
Q&A:
(0)
PTP175 Horizontal Power Vented Unit Heater w/ Stainless Steel Heat Exchanger & Direct Spark Ignition - 175,000 BTU (Propane)
Magnifying glass
Hover image to zoom
$2,028.62 each
Backorder
Backorder
Get it Wed, Oct 14 - Fri, Nov 13

Lift Gate

This product weighs 210 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
143500 Max BTUs
Product Highlight: Fuel Type
Propane
Product Highlight: Vent Type
Power Vent
Product Highlight: Ignition Type
Direct Spark Ignition
Product Highlight: Voltage
115V
Product Highlight: BTU Input
175000 BTUs

Description

The Modine name has become synonymous with quality unit heaters in millions of homes and workshops all across the world. 

The Modine PTP series is ideal for commercial workspaces such as warehouses or workshops. The PTP series is particularly well suited to greenhouse applications with its corrosion resistant heat exchanger. With its low-profile design, wiring terminals and knockouts for easy access, the Modine PTP series delivers simple and quick installations. With an enclosed fan motor and controls mounted inside, the PTP series provides protection from airborne moisture and dust.

Available in 7 model sizes, ranging from 150,000 to 400,000 BTUs. All models can run on propane or natural gas, depending on your needs.

Modine is Designed, Engineered & Assembled in the USA.  Modine Unit Heaters qualify for Build America Buy America (BABA) Act.


Features:

  • Quick and easy installations with wiring terminals and knockouts for quick access to gas and electricity, and a roomy controls cabinet for ease of work
  • Modine unit heaters are incredibly quiet during operation, allowing the heater to be effective at all times and leave you with less distractions.
  • This gas fired unit heater has an incredibly low profile design, keeping the unit heater out of your way.
  • Standard power exhaust simplifies side-wall or roof venting
  • Enclosed fan motors and all controls mounted inside the cabinet for protection from airborne moisture and dust


Warranty:

  • As Modine stands behind their products, this unit heater comes with a 2 year parts warranty and a 10 year heat exchanger warranty.  See published warranty for details.

Specs

Phase:

1

Ignition Type:

Direct Spark Ignition

Voltage:

115V

Hertz:

60

Fuel Type:

Propane

BTU Input:

175000

Horse Power:

1/6

Vent Type:

Power Vent

Air Temp. Rise (°F):

2725

Application:

Heating

Product Type:

Unit Heater

Connection Size:

1/2"

Heat Exchanger:

Stainless Steel

BTU Output:

143500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy