Shop Resideo Sale
Main product image of PTP200SS0111SCAN Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - 200,000 BTU (NG)
Magnifying glass
Hover image to zoom

PTP200SS0111SCAN Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - 200,000 BTU (NG)

Brand:
Modine
SKU:
PTP200SS0111SCAN
Rating:
(0)
Q&A:
(0)
PTP200SS0111SCAN Unit Heater - Stainless Steel Heat Exchanger and Direct Spark Ignition - 200,000 BTU (NG)
Magnifying glass
Hover image to zoom
$2,065.98 each
Backorder
Backorder
Get it Wed, Dec 16 - Thu, Jan 21

Lift Gate

–
This product weighs 220 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
164000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Stages
1

Description

–
The ideal solution for heating a commercial workspace like a warehouse or workshop or studios.

The horizontal power vented PTP unit heater line delivers 80% thermal efficiency in a small business-friendly package.

The blower model BTP allows customers to add ductwork onto the unit to distribute heat and air better. This unit is an excellent fit for greenhouse applications and other situations that need better and more flexible air movement. Also, it offers up to 82% thermal efficiency.

Product Features
  • The stainless steel heat exchanger is standard on all units, extending the life of your investment
  • Bent tube, low-profile design
  • Enclosed fan motors and all controls mounted inside the cabinet for protection from airborne moisture and dust
  • 10-year heat exchanger warranty, even in greenhouse applications
  • Quick and easy installations with wiring terminals and knockouts for quick access to gas and electricity, and a roomy controls cabinet for ease of work
  • Standard power exhaust simplifies side-wall or roof venting with a small diameter vent pipe
  • Permanently-lubricated motor for trouble-free dependability
  • Made in the USA

Specs

–
Max Airflow (CFM):

2140

Fuel Type:

Natural Gas

Heat Exchanger:

Stainless Steel

Stages:

1

BTU Output:

164000

Product Type:

Unit Heater

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy