Apply to be a TradeMaster!
Main product image of V212SC01SA Vertical Hydronic Unit Heater - 212,000 BTU
Magnifying glass
Hover image to zoom

V212SC01SA Vertical Hydronic Unit Heater - 212,000 BTU

Brand:
Modine
SKU:
V-212SC01SA
Rating:
(0)
Q&A:
(0)
V212SC01SA Vertical Hydronic Unit Heater - 212,000 BTU
Magnifying glass
Hover image to zoom
$2,269.89 each
Out of Stock
Out of Stock
Get it Wed, Nov 18 - Mon, Nov 30

Lift Gate

–
This product weighs 94 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
212000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
3610 CFM
Product Highlight: System Type
Steam, Hydronic (Water)
Product Highlight: Horse Power
1/3 HP

Description

–

Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.


Features:

  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

–
Application:

Heating

Product Type:

Unit Heater

Air Flow Capacity (CFM):

3610

System Type:

Steam

Hydronic (Water)

BTU Output:

212000

Horse Power:

1/3

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy