Apply to be a TradeMaster!
Vertical Hydronic Unit Heater - 500,000 BTU, V-500SC05SA

Vertical Hydronic Unit Heater - 500,000 BTU, V-500SC05SA

Brand:
Modine
SKU:
V-500SC05SA
Rating:
(0)
Q&A:
(0)
Vertical Hydronic Unit Heater - 500,000 BTU, V-500SC05SA
$5,161.25 each
Backorder
Backorder
Get it Mon, Dec 21 - Tue, Jan 26

Lift Gate

–
This product weighs 305 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
500000 Max BTUs
Product Highlight: Air Flow Capacity (CFM)
10390 CFM
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: System Type
Steam, Hydronic (Water)

Description

–
Recommended for a wide range of heating requirements, vertical steam/hot water unit heaters provide downward air delivery. These units may be suspended from up to 54 feet above the floor, depending upon the size of the heater, steam pressure (or hot-water temperature) and air deflector selected.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

–
Product Type:

Unit Heater

Application:

Heating

Phase:

1

BTU Output:

500000

Air Flow Capacity (CFM):

10390

Horse Power:

1-1/2

System Type:

Steam

Hydronic (Water)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy