Shop Resideo Sale
Main product image of  V42S01 950 CFM Vertical Unit Heater - 42,000 BTU, V42SC01SA
Magnifying glass
Hover image to zoom

V42S01 950 CFM Vertical Unit Heater - 42,000 BTU, V42SC01SA

Brand:
Modine
SKU:
V42SC01SA
Rating:
(0)
Q&A:
(0)
 V42S01 950 CFM Vertical Unit Heater - 42,000 BTU, V42SC01SA
Magnifying glass
Hover image to zoom
$982.09 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
42000 Max BTUs
Product Highlight: Horse Power
1/30 HP
Product Highlight: System Type
Hydronic (Water), Steam
Product Highlight: Voltage
115V

Description

–
Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as crane ways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.

Specs

–
Product Type:

Unit Heater

Phase:

1

Horse Power:

1/30

BTU Output:

42000

System Type:

Hydronic (Water)

Steam

Application:

Heating

Voltage:

115V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy