Apply to be a TradeMaster!
Main product image of V78 Vertical Hydronic Fan Heater for Low Outlet Temperature Coil Types - 57,000 BTU
Magnifying glass
Hover image to zoom

V78 Vertical Hydronic Fan Heater for Low Outlet Temperature Coil Types - 57,000 BTU

Brand:
Modine
SKU:
V78LB01SA
Rating:
(0)
Q&A:
(0)
V78 Vertical Hydronic Fan Heater for Low Outlet Temperature Coil Types - 57,000 BTU
Magnifying glass
Hover image to zoom
V78LB01SA has been discontinued
Discontinued August 4, 2021
This product has been discontinued.

Product Highlights

–
Product Highlight: BTU
57000
Product Highlight: System Type
Hydronic (Water), Steam
Product Highlight: Voltage
115V

Description

–
Note: This fan heater is only for low outlet temperature coil types (for steam pressures above 30 PSI).

Vertical delivery unit heaters are ideal for heating buildings with high ceilings or areas that require the heater to be mounted above obstructions such as craneways. Selection from a variety of heat throw patterns is made easy by choosing from four types of air deflectors. Heat throw patterns range from a high-velocity narrow jet to a gentle-velocity broad based cone of heated air.

Extended motor life with the use of the standard motor cooling cone. The cooling cone protects the motor from intense radiant and convection heat from the coil when the fan is not running. The cone also meters a controlled volume of ambient air over the motor to reduce motor temperature, when the motor is running.

All vertical units are supplied with an outlet fan guard covering the opening in the bottom of the unit.

Features:
  • Compact, lightweight design requires less time to install.
  • Integral junction box simplifies wiring.
  • Exposed coil for easy cleaning.
  • Motor cooling cone protects from coil heat when the fan is not running.
  • Outlet fan guard covers the opening in the bottom of the unit.
  • Quiet operation is assured through the use of carefully selected motors and fans.
  • Pleasing circular symmetry.
  • Casing is treated for corrosion resistance and finished with a gray green baked-on, high solids paint.

Specs

–
Type:

Hydronic Unit Heater

BTU:

57000

System Type:

Hydronic (Water)

Steam

Voltage:

115V

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm