Apply to be a TradeMaster!
Electric Unit Heater, Vertical, 208V, 5.0 kW, VE-50D-3101

Electric Unit Heater, Vertical, 208V, 5.0 kW, VE-50D-3101

Brand:
Modine
SKU:
VE-50D-3101
Rating:
(0)
Q&A:
(0)
Electric Unit Heater, Vertical, 208V, 5.0 kW, VE-50D-3101
$2,075.79 each
Out of Stock
Out of Stock
Get it Wed, Jul 1 - Mon, Jul 13

Lift Gate

This product weighs 62 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: BTU Output
17060 Max BTUs
Product Highlight: Fuel Type
Electric
Product Highlight: Voltage
208V
Product Highlight: Horse Power
1/15 HP
Product Highlight: Color
Slate Gray

Description

Modine electric unit heaters provide a wide variety of options in solving comfort-heating problems. Each is designed for long heat-throw, uniform heat-delivery, and reduced maintenance. Modine model VE vertical electric unit heaters provide a wide variety of options in solving comfort-heating problems. Each is designed for long heat-throw, uniform heat-delivery, and reduced maintenance.

Features:
  • Recommended for areas where ceilings are high or where obstructions do not permit good horizontal movement of air.
  • Optional cone jet, truncone, or louver air deflectors for a variety of heat throw patterns.

Specs

Voltage:

208V

Phase:

3

Product Type:

Unit Heater

Horse Power:

1/15

Kilowatts (KW):

5

Application:

Heating

BTU Output:

17060

Fuel Type:

Electric

Color:

Slate Gray

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy