Apply to be a TradeMaster!
Main product image of Kingsley 4-1/4" Round Shower Drain Cover w/ Screws (Oil Rubbed Bronze), 101664ORB
Magnifying glass
Hover image to zoom

Kingsley 4-1/4" Round Shower Drain Cover w/ Screws (Oil Rubbed Bronze), 101664ORB

Brand:
Moen
SKU:
101664ORB
Rating:
(0)
Q&A:
(0)
Kingsley 4-1/4" Round Shower Drain Cover w/ Screws (Oil Rubbed Bronze), 101664ORB
Magnifying glass
Hover image to zoom
$47.18 each
Backorder
Backorder
Get it Wed, Jan 6 - Thu, Feb 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Brass
Product Highlight: Finish
Oil Rubbed Bronze

Description

–
From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Brass construction
  • Installs on 2-5/8" centers using 10-24UNC screws (included)
  • 4-1/4" Outer Diameter Screw-In Shower Strainer
  • oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
  • Lifetime limited warranty against finish defects to the original consumer purchaser
  • 5 year warranty if used in commercial installations

Specs

–
Size:

4-1/4"

Product Type:

Drain Cover

Material:

Brass

Finish:

Oil Rubbed Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy