Apply to be a TradeMaster!
Main product image of 59" Hand-shower Hose (Brushed Nickel), 155748BN
Magnifying glass
Hover image to zoom

59" Hand-shower Hose (Brushed Nickel), 155748BN

Brand:
Moen
SKU:
155748BN
Rating:
(4)
Q&A:
(0)
59" Hand-shower Hose (Brushed Nickel), 155748BN
Magnifying glass
Hover image to zoom
$49.22 each
In Stock
In Stock
Get 1 Fri, Oct 30

Want it faster?
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Length (Inches)
59" Length
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–

59" Hand-shower Hose (Brushed Nickel)


Features:

  • brushed nickel finish brings the warm look of stainless to your bath
  • limited lifetime warranty


Connection Size: 1/2"

Connection Type: IPS

Hose Length: 59"

Specs

–
Product Type:

Hose

Finish:

Brushed Nickel

Length (Inches):

59"

Connection Size:

1/2"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
25%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Exact Replacement

Exact replacement for my Moen
Joe
Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Disappointed with length

The item seems to be 1" shorter than expected.
RL
NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brushed Nickel

It is not a match for my original brushed nickel, this one is closer to chrome. I also wish i could find this about 10" longer to match my original. Functions fine and repairs the broken old hose.
GJ
Roseburg, Or.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Great product at a great price!
To Be Frank
Enola, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy