Apply to be a TradeMaster!
Main product image of 4-3/8" Eco-Performance Handheld Multi-Function Shower Head with 4 Spray Patterns
Magnifying glass
Hover image to zoom

4-3/8" Eco-Performance Handheld Multi-Function Shower Head with 4 Spray Patterns

Brand:
Moen
SKU:
164927
Rating:
(0)
Q&A:
(0)
4-3/8" Eco-Performance Handheld Multi-Function Shower Head with 4 Spray Patterns
Magnifying glass
Hover image to zoom
$79.39 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Note: This product is not approved for installation in the following states: RI, NJ

"4-3/8" Eco-Performance Handheld Multi-Function Shower Head with 4 Spray Patterns

Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • four-function 4-3/8" diameter spray head - this eco performance showerhead conserves water without sacrificing performance
  • limited lifetime warranty

Showerhead Functions: four-function
Showerhead Type: eco-performance hand-shower
Showerhead Size: 4-3/8" diameter spray head
Type of Function: combination; full spray; invigorating spray; targeted massage
Rate: 2.0 gpm (7.6 L/min) max.
Double Check Valve: included

Specs

–
Flow Rate:

1.75 GPM

Finish:

Chrome

Product Type:

Shower Head

Flow Rate (GPM):

2

Spray Settings:

4.0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy