Apply to be a TradeMaster!
Main product image of Belfield Brushed Nickel Diverter Spout, 185820BN
Magnifying glass
Hover image to zoom

Belfield Brushed Nickel Diverter Spout, 185820BN

Brand:
Moen
SKU:
185820BN
Rating:
(1)
Q&A:
(0)
Belfield Brushed Nickel Diverter Spout, 185820BN
Magnifying glass
Hover image to zoom
$136.80 each
In Stock
In Stock
Get 8 Thu, Oct 8
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel
Product Highlight: Connection Size
1/2" Connection

Description

–
Features
  • Connection size: 1/2"
  • Connection Type: Slip Fit
  • Spout Length: 7-3/4"
  • Tub Spout Type: Diverter
  • brushed nickel finish brings the warm look of stainless to your bath

Specs

–
Finish:

Brushed Nickel

Series:

Belfield

Type:

Diverter

Connection Size:

1/2"

Spout Length:

7-3/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Quality

The Quality is Excellent, Thank You.
Wally
Virginia Beach, Virginia
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy