Apply to be a TradeMaster!
Main product image of Square Handshower, 1.75 GPM, 189575 (Chrome)
Magnifying glass
Hover image to zoom

Square Handshower, 1.75 GPM, 189575 (Chrome)

Brand:
Moen
SKU:
189575-MOEN
Rating:
(0)
Q&A:
(0)
Square Handshower, 1.75 GPM, 189575 (Chrome)
Magnifying glass
Hover image to zoom
$87.74 each
In Stock
In Stock
Get 1 Wed, Oct 7

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • one-function 1" diameter spray head square handshower
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Shower

Finish:

Chrome

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy