Apply to be a TradeMaster!
Main product image of Square Handshower, 1.75 GPM, 189575BG (Brushed Gold)
Magnifying glass
Hover image to zoom

Square Handshower, 1.75 GPM, 189575BG (Brushed Gold)

Brand:
Moen
SKU:
189575BG
Rating:
(0)
Q&A:
(0)
Square Handshower, 1.75 GPM, 189575BG (Brushed Gold)
Magnifying glass
Hover image to zoom
$141.68 each
In Stock
In Stock
Get 9 Wed, Oct 7

Wait & Save
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–
Features:
  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • LifeShine finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • one-function 1" diameter spray head square handshower
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Flow Rate:

1.75 GPM

Product Type:

Shower

Flow Rate (GPM):

1.75

Finish:

Brushed Gold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy