Apply to be a TradeMaster!
Main product image of 5 Ft Fixed Length Low Profile Curved Shower Rod (Matte Black), 2-102-5BL
Magnifying glass
Hover image to zoom

5 Ft Fixed Length Low Profile Curved Shower Rod (Matte Black), 2-102-5BL

Brand:
Moen
SKU:
2-102-5BL
Rating:
(0)
Q&A:
(0)
5 Ft Fixed Length Low Profile Curved Shower Rod (Matte Black), 2-102-5BL
Magnifying glass
Hover image to zoom
$33.16 each
In Stock
In Stock
Get 1 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Length (Inches)
60" Length
Product Highlight: Color
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • 5' curved shower rod
  • shower rod sized to securely fit 5' tub
  • corrosion resistant
  • provides extra elbow room in the shower
  • features decorative covers that provide a stylish element while also helping to conceal the mounting hardware
  • limited lifetime warranty

Specs

–
Country of Origin:

China

Finish:

Matte Black

Product Type:

Shower Rod

Length (Inches):

60"

Color:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy