Apply to be a TradeMaster!
Tital One-function 6" Diameter Eco-performance Spray Head Rainshower, 1.75 Gpm, 202R2EP

Tital One-function 6" Diameter Eco-performance Spray Head Rainshower, 1.75 Gpm, 202R2EP

Brand:
Moen
SKU:
202R2EP
Rating:
(0)
Q&A:
(0)
Tital One-function 6" Diameter Eco-performance Spray Head Rainshower, 1.75 Gpm, 202R2EP
$105.92 each
Backorder
Backorder
Get it Tue, Jan 5 - Wed, Feb 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Chrome
Product Highlight: Finish
Chrome

Description

–
Features
  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 6" diameter spray head rainshower for exceptional water coverage
  • advanced, self-pressurizing Moen Immersion(TM) rainshower technology channels water through the showerhead with three times more spray power than most rainshowers for a more thorough rinse
  • one-function full rainshower
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Product Type:

Shower Head

Color:

Chrome

Series:

Tital

Finish:

Chrome

Country of Origin:

China

Flow Rate (GPM):

1.75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy