Apply to be a TradeMaster!
Main product image of Attune Chrome Handheld Shower, 6 Function 1.75 Gpm w/ Shower Bracket, 60" Hose, 218H0
Magnifying glass
Hover image to zoom

Attune Chrome Handheld Shower, 6 Function 1.75 Gpm w/ Shower Bracket, 60" Hose, 218H0

Brand:
Moen
SKU:
218H0
Rating:
(1)
Q&A:
(0)
Attune Chrome Handheld Shower, 6 Function 1.75 Gpm w/ Shower Bracket, 60" Hose, 218H0
Magnifying glass
Hover image to zoom
$34.87 each
In Stock
In Stock
Get 33 Tue, Nov 24

More Buying Options
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Attune Chrome Handheld Shower, 6 Function 1.75 Gpm w/ Shower Bracket, 60" Hose

Specs

–
Finish:

Chrome

Flow Rate (GPM):

1.75

Product Type:

Handshower
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
Response by Mon

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A good product for moderate use by adults

My wife was injured in a fall and I had to put a seat in our bathtub. The handheld allows her to shower without worry about slipping in the tub. This unit is chrome plated plastic and if allowed to bang and hit the tub walls I am fairly certain it would chip the chrome and possibly crack the head. In the hands of a gentle adult though I believe it will be just fine for quite a while. The material it is made of, answered why it is so inexpensive. I am very pleased with the results and would buy it again.
Robby
Illinois
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?