Apply to be a TradeMaster!
Main product image of Verso Chrome Infinite Function 7" Diameter Spray Head w/ Handshower, 60" Hose, Magnetix, 1.75 Gpm, 220C2EP
Magnifying glass
Hover image to zoom

Verso Chrome Infinite Function 7" Diameter Spray Head w/ Handshower, 60" Hose, Magnetix, 1.75 Gpm, 220C2EP

Brand:
Moen
SKU:
220C2EP
Rating:
(0)
Q&A:
(0)
Verso Chrome Infinite Function 7" Diameter Spray Head w/ Handshower, 60" Hose, Magnetix, 1.75 Gpm, 220C2EP
Magnifying glass
Hover image to zoom
$129.03 each
In Stock
In Stock
Get 10 Tomorrow, Oct 7
Order by 2PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Chrome Finish Is Highly Reflective For A Mirror-like Look That Works With Any Decorating Style

  • 7" Diameter Spray Head Showerhead With Handshower
  • MagnetixTechnology Features An Innovative Magnetic Docking System
  • Eight-function Combination Spray For More Variety
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Finish:

    Chrome

    Product Type:

    Spray Head

    Contact

    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy