Apply to be a TradeMaster!
Main product image of Magnetix 2.0 Combo Shower 1.75 Gpm (Matte Black), 220C2EPBL
Magnifying glass
Hover image to zoom

Magnetix 2.0 Combo Shower 1.75 Gpm (Matte Black), 220C2EPBL

Brand:
Moen
SKU:
220C2EPBL
Rating:
(0)
Q&A:
(0)
Magnetix 2.0 Combo Shower 1.75 Gpm (Matte Black), 220C2EPBL
Magnifying glass
Hover image to zoom
$166.39 each
In Stock
In Stock
Get 2 Thu, Nov 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Color
Matte Black

Description

–
Features
  • matte black finish is the perfect complement to modern spaces
  • 7" diameter spray head showerhead with handshower
  • magnetix(tm) technology features an innovative magnetic docking system
  • infinite combination spray for more variety
  • meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Finish:

Matte Black

Country of Origin:

China

Product Type:

Shower

Flow Rate (GPM):

1.75

Color:

Matte Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy