From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.
Features:
| Flow Rate: | 2.5 GPM |
|---|---|
| Series: | Verso |
| Flow Rate (GPM): | 2.5 |
| Product Type: | Shower Head |
| Type: | Shower Head |
| Finish: | Brushed Gold |
| Max Flow (GPM): | 2.5 |
| Connection Size: | 1/2" |
| Connection Type: | IPS |
| Diameter (Inches): | 7" |