The Day Savers – A National Tradesmen Day Contest
Main product image of Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Brushed Gold), 220C3EPBG
Magnifying glass
Hover image to zoom

Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Brushed Gold), 220C3EPBG

Brand:
Moen
SKU:
220C3EPBG
Rating:
(0)
Q&A:
(0)
Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Brushed Gold), 220C3EPBG
Magnifying glass
Hover image to zoom
$329.96 each
In Stock
In Stock
Get 8 Fri, Sep 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Brushed Gold
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS Connection
Product Highlight: Diameter (Inches)
7" Diameter

Description

From finishes that are guaranteed to last a lifetime, to faucets that perfectly balance your water pressure, Moen sets the standard for exceptional beauty and reliable, innovative design. Bring elegance to your home with premium selections from Moen. From the sophistication of period traditional to the streamlined refinement of minimalist contemporary, you'll find a host of amazing ways to express your style with products from Moen.

Features:
  • Brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • 7" diameter spray head showerhead with handshower
  • Magnetix technology features an innovative magnetic docking system
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

Specs

Flow Rate:

1.75 GPM

Flow Rate (GPM):

1.75

Series:

Verso

Product Type:

Shower Head

Type:

Shower Head

Finish:

Brushed Gold

Max Flow (GPM):

1.75

Connection Size:

1/2"

Connection Type:

IPS

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy