Apply to be a TradeMaster!
Main product image of Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Matte Black), 220C3EPBL
Magnifying glass
Hover image to zoom

Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Matte Black), 220C3EPBL

Brand:
Moen
SKU:
220C3EPBL
Rating:
(0)
Q&A:
(0)
Verso 7" Diameter 8-Spray Pattern Spray Head w/ Handshower and Infinite Dial (Matte Black), 220C3EPBL
Magnifying glass
Hover image to zoom
$299.96 each
In Stock
In Stock
Get 7 Wed, Oct 7

Want it faster?
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Max Flow (GPM)
1.75 MAX GPM
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
IPS Connection
Product Highlight: Diameter (Inches)
7" Diameter

Description

–
The Verso Combination Shower featuring Infiniti dial offers both a rainshower and handshower in one sleek design while providing a customized shower experience. The new Infiniti dial featured on both showerheads provides unlimited spray and coverage options so you can find the perfect shower to meet your needs. Simply slide the dial to seamlessly switch between spray modes with no pause in experience. The rainshower showerhead also can pivot for more shower spray angle options. The Combination Shower provides a 3-in-1 design. The rainshower and handshower can each run separately or together for a customized experience. For added convenience, the handshower includes Moen's Magnetix technology that includes a powerful magnetic dock for easy release of the handshower and a secure snap back into place - even when eyes are closed.

Features:
  • Verso Combination showerhead features Magnetix technology on the handheld shower, which includes a powerful magnetic dock that allows for easy release of the handshower and a secure snap back into place-even when eyes are closed
  • The new Infiniti dial offers limitless spray pressure and coverage options and allows you to seamlessly switch between spray modes with no pause in experience
  • Features a pivoting rainshower showerhead for more shower spray angle options
  • Provides a 3-in-1 design. The rainshower and handshower each can run separately or together for a customized experience
  • The Magnetix dock integrates recycled ocean plastic for a sustainable design solution
  • The rainshower features a 7-inch spray face
  • The handshower also includes a flexible, kink-free, 60-inch metal hose for greater reach in the tub or shower
  • Easy DIY installation
  • Limited Lifetime warranty
  • Matte Black finish is the perfect complement to modern spaces
  • Meets EPA WaterSense criteria to conserve water without sacrificing performance

Specs

–
Flow Rate:

1.75 GPM

Series:

Verso

Flow Rate (GPM):

1.75

Product Type:

Shower Head

Type:

Shower Head

Finish:

Matte Black

Max Flow (GPM):

1.75

Connection Size:

1/2"

Connection Type:

IPS

Diameter (Inches):

7"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy