Apply to be a TradeMaster!
Main product image of Verso Brushed Nickel Infinite 7" Diameter Spray Head Standard w/ Handshower, 1.75 Gpm, 220C3EPBN
Magnifying glass
Hover image to zoom

Verso Brushed Nickel Infinite 7" Diameter Spray Head Standard w/ Handshower, 1.75 Gpm, 220C3EPBN

Brand:
Moen
SKU:
220C3EPBN
Rating:
(0)
Q&A:
(0)
Verso Brushed Nickel Infinite 7" Diameter Spray Head Standard w/ Handshower, 1.75 Gpm, 220C3EPBN
Magnifying glass
Hover image to zoom
$315.86 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Nickel

Description

–

Brushed Nickel Finish Brings The Warm Look Of Stainless To Your Bath

  • 7" Diameter Spray Head Showerhead With Handshower
  • MagnetixTechnology Features An Innovative Magnetic Docking System
  • Infinite Combination Spray For More Variety
  • Meets Epa WatersenseCriteria To Conserve Water Without Sacrificing Performance
  • Limited Lifetime Warranty
  • Limited Lifetime
  • Specs

    –
    Flow Rate (GPM):

    1.75

    Product Type:

    Spray Head

    Flow Rate:

    1.75 GPM

    Series:

    Verso

    Finish:

    Brushed Nickel

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy