Apply to be a TradeMaster!
Main product image of Verso Combination Shower With Infiniti Dial (Brushed Nickel), 220C5BN
Magnifying glass
Hover image to zoom

Verso Combination Shower With Infiniti Dial (Brushed Nickel), 220C5BN

Brand:
Moen
SKU:
220C5BN
Rating:
(0)
Q&A:
(0)
Verso Combination Shower With Infiniti Dial (Brushed Nickel), 220C5BN
Magnifying glass
Hover image to zoom
$315.19 each
In Stock
In Stock
Get 8 Tue, Nov 24

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Brushed Nickel
Product Highlight: Finish
Brushed Nickel

Description

–
Features
  • brushed nickel finish brings the warm look of stainless to your bath
  • 7" diameter spray head showerhead with handshower
  • magnetix(tm) technology features an innovative magnetic docking system
  • infinite combination spray for more variety
  • limited lifetime warranty
  • limited lifetime

Specs

–
Series:

Verso

Product Type:

Shower

Color:

Brushed Nickel

Flow Rate (GPM):

2.5

Country of Origin:

China

Finish:

Brushed Nickel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy