Apply to be a TradeMaster!
Main product image of Verso 8 Function 7" Diameter Spray Head Rainshower, 2.5 GPM, 220R7BG (Brushed Gold)
Magnifying glass
Hover image to zoom

Verso 8 Function 7" Diameter Spray Head Rainshower, 2.5 GPM, 220R7BG (Brushed Gold)

Brand:
Moen
SKU:
220R7BG
Rating:
(0)
Q&A:
(0)
Verso 8 Function 7" Diameter Spray Head Rainshower, 2.5 GPM, 220R7BG (Brushed Gold)
Magnifying glass
Hover image to zoom
$319.75 each
In Stock
In Stock
Get 4 Tue, Oct 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Brushed Gold

Description

–

Features:

  • brushed gold pairs rich, warm tones with lush texturing for a timeless finish
  • 7" diameter spray head rainshower for exceptional water coverage
  • eight-function combination spray for more variety
  • limited lifetime warranty
  • limited lifetime

Note: Arm and flange sold separately. 

Specs

–
Flow Rate:

2.5 GPM

Finish:

Brushed Gold

Series:

Verso

Product Type:

Spray Head

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy