Apply to be a TradeMaster!
Main product image of Adler 4 Function 3" Diameter Spray EcoPerformance Showerhead, 23026EP
Magnifying glass
Hover image to zoom

Adler 4 Function 3" Diameter Spray EcoPerformance Showerhead, 23026EP

Brand:
Moen
SKU:
23026EP
Rating:
(0)
Q&A:
(0)
Adler 4 Function 3" Diameter Spray EcoPerformance Showerhead, 23026EP
Magnifying glass
Hover image to zoom
$25.15 each
In Stock
In Stock
Get 32 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–

Adler features a stylish, nature-inspired, single-handle design. Gracious and uncomplicated style features give the Adler collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Adler collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.



Features:

  • chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • 3" diameter spray head
  • four-function combination spray for more variety
  • meets EPA WaterSense criteria to conserve water without sacrificing performance
  • limited lifetime warranty

Specs

–
Series:

Adler

Product Type:

Showerhead

Flow Rate:

2.5 GPM

Finish:

Chrome

Flow Rate (GPM):

2.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy