Apply to be a TradeMaster!
Main product image of 5-1/2" Diameter Spray Head Hand Shower (Brushed Nickel)
Magnifying glass
Hover image to zoom

5-1/2" Diameter Spray Head Hand Shower (Brushed Nickel)

Brand:
Moen
SKU:
26603SRN
Rating:
(0)
Q&A:
(0)
5-1/2" Diameter Spray Head Hand Shower (Brushed Nickel)
Magnifying glass
Hover image to zoom
We no longer carry 26603SRN
Unavailable since November 7, 2023

Product Highlights

–
Product Highlight: Mount
Floor
Product Highlight: Finish
Brushed Nickel
Product Highlight: Standards Met
ADA Standards Met

Description

–
Gracious and uncomplicated style features give the Attract collection an ageless yet fashion-forward presence. Tailored yet relaxed, the Attract collection is an exercise in design balance. This lustrous collection works seamlessly with today's lifestyles.

Features:
  • Includes handshower, hose and magnetic dock
  • Magnetix™ technology features an innovative magnetic docking system
  • Various finishes identified by suffix
  • 60" double interlock spiral hose (metal), for Chrome and Spot Resist Brushed Nickel finish
  • 1/2" IPS connection
  • Six functions
  • Push button feature to change functions
  • Lifetime limited warranty against material or manufacturing defects to the original homeowner
  • 10 year limited warranty when used in a multifamily installation
  • 5 year limited warranty when used in a commercial installation

Specs

–
Application:

Bathroom

Flow Rate (GPM):

1.75

Mount:

Floor

Finish:

Brushed Nickel

Standards Met:

ADA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm