Pros, Join Our TradeMaster Program!
Description
The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. The M–PACT Common Valve System is as easy to install as a standard valve. Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing. Features:
  • Connection size: 1/2"
  • Connection type: IPS inlets/CC outlets
  • No of ports: four; two outlets
  • Adjustable temp limit stop: included
  • Check stops: included
  • Type of function: two independent 1 shared
  • Not recommended: for tub spout application
Read more
Specs
Connection Size:
1/2"
Connection Type:
IPS/CC
Number of Outlets:
4
Material:
Brass
Product Type:
Transfer Valve
Warranty:
5 Year Limited Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.