Apply to be a TradeMaster!
Main product image of 1/2" M-Pact Moentrol 3-Function Transfer Valve (Sweat)
Magnifying glass
Hover image to zoom

1/2" M-Pact Moentrol 3-Function Transfer Valve (Sweat)

Brand:
Moen
SKU:
3330-MOEN
Rating:
(0)
Q&A:
(2)
1/2" M-Pact Moentrol 3-Function Transfer Valve (Sweat)
Magnifying glass
Hover image to zoom
Suggested Alternative:
1/2" CC x IPS M-Core 3F/6F 2H Transfer Valve, U362CIS
Brand:
Moen
SKU:U362CIS
(0)
Order by today, receive 25 by Wednesday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Number of Outlets
4
Product Highlight: Material
Brass
Product Highlight: Warranty
5 Year Limited Warranty

Description

The M–PACT Common Valve System allows you to upgrade the trim style or swap out finishes on your fixtures without replacing the valves. So once the system is in place, you can change your decor as often as you want at any point in time –– during construction process or years down the road. All it takes is a few minutes. The M–PACT® Common Valve System is as easy to install as a standard valve.

Features:
  • Built on the Moen M–PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing.
  • Connection size: 1/2"
  • Connection type: CC
  • No of ports: four; two outlets
  • Check stops: included
  • Adjustable temp limit stop: included
  • Type of function: two independent 1 shared
  • Not recommended: for tub spout application

Specs

Connection Size:

1/2"

Connection Type:

Sweat

Number of Outlets:

4

Material:

Brass

Product Type:

Transfer Valve

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Hi I sent a question earlier but noted the wrong model numbers. What is the difference between the Moen 3330 and 3350. Also, I know what a IPS connection is, but what is a CC connection? Sweat connection?

Asked by Jim 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3330 is three function. 3350 is two function. IPS stands for "Iron Pipe Size" which would indicate a threaded connection. CC is for Copper Connection which would be sweat.

Was this review helpful to you?

Q: What is the difference in the Moen 3320 and 3330? Thanks Jim

Asked by Jim 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

3330 has copper seat inlets and copper sweat outlets. 3320 has threaded inlets and copper weat outlets.

Was this review helpful to you?